KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 12.7mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0271853| Mfr #: 3323270

$177.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Material: Solid Carbide
Drill Bit Grouping: Drill Bit
Flute Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0271853 Mfr #: 3323270
Drill Bit Material: Solid CarbideDrill Bit Grouping: Drill Bit
Flute Length: 3"Grade: High Performance
Overall Length: 5"Flute Type: Spiral
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrCCoolant Through: No
Drill Bit Size: 1/2"Point Type: Notched Point
Shank Dia.: 0.512"Decimal Equivalent: 0.5000
Drill Bit Finish: WD1Drill Bit Point Angle: 140 Degrees
List Number: 5410Item: Jobber Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/2 In., Decimal Equivalent 0.5000, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Coolant Through No, Grade High Performance, Overall Length 5 In., Shank Dia. 0.512 In., Flute Length 3 In., Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews