Jobber Drill, 12mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G2232124| Mfr #: 3323200

$154.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232124 Mfr #: 3323200
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Notched PointShank Dia.: 0.472"
Flute Length: 71.00mmDecimal Equivalent: 0.4724
Grade: High PerformanceDrill Bit Material: Solid Carbide
Overall Length: 118.00mmDrill Bit Point Angle: 140 Degrees
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrCDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitDrill Bit Size: 12.00mm
List Number: 5410Drill Bit Finish: WD1
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 12.00mm, Decimal Equivalent 0.4724, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Grade High Performance, Overall Length 118.00mm, Shank Dia. 0.4724 In., Flute Length 71.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews