JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Jobber Drill, 13.5mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G1579076| Mfr #: 3323350

$185.35 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1579076 Mfr #: 3323350
Drill Bit Material: Solid CarbideItem: Jobber Drill Bit
Drill Bit Dimension Type: MetricDrill Bit Finish: WD1
Coolant Through: NoFlute Type: Spiral
Drill Bit Grouping: Drill BitDrill Bit Point Angle: 140 Degrees
Overall Length: 5-1/4"Flute Length: 3-9/64"
Drill Bit Size: 13.50mmShank Dia.: 0.551"
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 13.50mm, Decimal Equivalent 0.5315, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Coolant Through No, Grade High Performance, Overall Length 5-1/4 In., Shank Dia. 0.551 In., Flute Length 3-9/64 In., Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews