KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 13mm, 140, Carbide

OSG| Zoro #: G0517054| Mfr #: 8633300

$236.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 13.00mm
Flute Length: 104.00mm
Drill Bit Point Angle: 140 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0517054 Mfr #: 8633300
Shank Dia.: 13.00mmFlute Length: 104.00mm
Drill Bit Point Angle: 140 DegreesGrade: High Performance
Overall Length: 167.00mmDrill Bit Size: 13.00mm
Cutting Direction: Right HandItem: Jobber Drill Bit
Point Type: R ThinningDrill Bit Dimension Type: Metric
Decimal Equivalent: 0.5118Coolant Through: Yes
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysList Number: 5510
Drill Bit Grouping: Drill BitDrill Bit Finish: WD1
Drill Bit Material: Solid CarbideCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 13.00mm, Decimal Equivalent 0.5118, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 167.00mm, Cutting Direction Right Hand, Shank Dia. 13mm, Flute Length 104mm, Point Type R Thinning, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews