Jobber Drill, 13mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G1445674| Mfr #: 3323300

$182.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1445674 Mfr #: 3323300
Drill Bit Material: Solid CarbideFlute Type: Spiral
Coolant Through: NoDrill Bit Grouping: Drill Bit
Drill Bit Finish: WD1Drill Bit Dimension Type: Metric
Item: Jobber Drill BitDrill Bit Point Angle: 140 Degrees
Flute Length: 3"Drill Bit Size: 13.00mm
Shank Dia.: 0.512"Overall Length: 5"
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 13.00mm, Decimal Equivalent 0.5118, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Coolant Through No, Grade High Performance, Overall Length 5 In., Shank Dia. 0.512 In., Flute Length 3 In., Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews