Jobber Drill, 14.5mm, 140, Carbide

OSG| Zoro #: G1209101| Mfr #: 8633450

$260.78 /ea

This item ships free. Details.Standard ground shipping.
Decimal Equivalent: 0.5709Item: Jobber Drill BitPoint Type: R Thinning
Save 15%. Sign up for Z-mail.


Zoro #: G1209101 Mfr #: 8633450
Decimal Equivalent: 0.5709Item: Jobber Drill Bit
Point Type: R ThinningShank Dia.: 15.00mm
Flute Length: 116.00mmDrill Bit Size: 14.50mm
Coolant Through: YesGrade: High Performance
Drill Bit Material: Solid CarbideOverall Length: 185.00mm
Drill Bit Point Angle: 140 DegreesApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
List Number: 5510Cutting Direction: Right Hand
Drill Bit Finish: WD1Country of Origin (subject to change): Japan


Jobber Drill Bit, Metric, Drill Bit Size 14.50mm, Decimal Equivalent 0.5709, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Cutting Direction Right Hand, Overall Length 185.00mm, Grade High Performance, Shank Dia. 15.00mm, Flute Length 116.00mm, Point Type R Thinning, List Number 5510

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.