Jobber Drill, 15.3mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G1639635| Mfr #: 8571530

$351.21 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1639635 Mfr #: 8571530
Drill Bit Material: Solid CarbideDrill Bit Dimension Type: Metric
Drill Bit Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Flute Length: 85.00mmDrill Bit Size: 15.30mm
Shank Dia.: 16.00mmOverall Length: 145.00mm
Grade: High PerformanceDrill Bit Finish: EXO
Country of Origin (subject to change): Japan

Product Description

Metric, Drill Bit Size 15.30mm, Decimal Equivalent 0.6024, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish EXO, Grade High Performance, Overall Length 145.00mm, Shank Dia. 16.00mm, Flute Length 85.00mm, List Number 5110

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews