Jobber Drill, 15.88mm, 140, Carbide

OSG| Zoro #: G0949855| Mfr #: 551062511

$282.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0949855 Mfr #: 551062511
Drill Bit Material: Solid CarbideCoolant Through: Yes
Drill Bit Grouping: Drill BitPoint Type: R Thinning
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 140 DegreesDrill Bit Finish: WD1
Drill Bit Dimension Type: Fractional InchFlute Length: 128mm
List Number: 5510Drill Bit Size: 5/8"
Shank Dia.: 0.6250"Overall Length: 193.00mm
Decimal Equivalent: 0.6250Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Cutting Direction Right Hand, Grade High Performance, Overall Length 193.00mm, Shank Dia. 0.6250 In., Flute Length 128mm, Point Type R Thinning, List Number 5510

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews