Jobber Drill, 16.7mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G1440293| Mfr #: 8571670

$384.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440293 Mfr #: 8571670
Drill Bit Material: Solid CarbideDrill Bit Dimension Type: Metric
Drill Bit Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Drill Bit Size: 16.70mmShank Dia.: 0.6690"
Overall Length: 148.00mmGrade: High Performance
Drill Bit Finish: EXOFlute Length: 88.00mm
Country of Origin (subject to change): Japan

Product Description

Metric, Drill Bit Size 16.70mm, Decimal Equivalent 0.6575, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish EXO, Grade High Performance, Overall Length 148.00mm, Shank Dia. 0.6690 In., Flute Length 88.00mm, List Number 5110

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews