SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 17.5mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G1179053| Mfr #: 3323750

$301.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 143.00mmDrill Bit Finish: WD1Drill Bit Point Angle: 140 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1179053 Mfr #: 3323750
Overall Length: 143.00mmDrill Bit Finish: WD1
Drill Bit Point Angle: 140 DegreesDrill Bit Dimension Type: Metric
Flute Length: 3-35/64"Flute Type: Spiral
Decimal Equivalent: 0.6890Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Shank Dia.: 0.709"Coolant Through: No
Item: Jobber Drill BitPoint Type: Notched Point
Drill Bit Size: 17.50mmDrill Bit Grouping: Drill Bit
Drill Bit Material: Solid CarbideList Number: 5410
Grade: High PerformanceCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 17.50mm, Decimal Equivalent 0.6890, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Coolant Through No, Overall Length 143.00mm, Grade High Performance, Shank Dia. 0.709 In., Flute Length 3-35/64 In., Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC, Depth:Dia. Ratio 4xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews