Shop Alternate Products
This Product is Discontinued
Osg
Jobber Drill, 17mm, 140, Carbide (Discontinued)
Mfr # 8633700
Zoro # G1217203
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 17.00mm
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide