KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 18.5mm, 140, Carbide

OSG| Zoro #: G2477797| Mfr #: 8633850

$448.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Drill Bit Size: 18.50mm
Drill Bit Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477797 Mfr #: 8633850
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDrill Bit Size: 18.50mm
Drill Bit Dimension Type: MetricCutting Direction: Right Hand
Grade: High PerformanceList Number: 5510
Drill Bit Point Angle: 140 DegreesCoolant Through: Yes
Flute Length: 148.00mmPoint Type: R Thinning
Overall Length: 217.00mmItem: Jobber Drill Bit
Shank Dia.: 19.00mmDrill Bit Finish: WD1
Drill Bit Material: Solid CarbideDecimal Equivalent: 0.7283
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 18.50mm, Decimal Equivalent 0.7283, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 217.00mm, Cutting Direction Right Hand, Shank Dia. 19mm, Flute Length 148mm, Point Type R Thinning, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews