BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, 18mm, 140, Carbide

OSG| Zoro #: G0948376| Mfr #: 8633800

$411.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill BitGrade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0948376 Mfr #: 8633800
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Grade: High PerformanceCoolant Through: Yes
Item: Jobber Drill BitFlute Length: 144.00mm
Drill Bit Point Angle: 140 DegreesDecimal Equivalent: 0.7087
Drill Bit Size: 18.00mmPoint Type: R Thinning
Cutting Direction: Right HandDrill Bit Finish: WD1
List Number: 5510Shank Dia.: 18.00mm
Drill Bit Material: Solid CarbideOverall Length: 209.00mm
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 18.00mm, Decimal Equivalent 0.7087, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Cutting Direction Right Hand, Overall Length 209.00mm, Grade High Performance, Shank Dia. 18.00mm, Flute Length 144.00mm, Point Type R Thinning, List Number 5510

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews