Jobber Drill, 18mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0567122| Mfr #: 3323800

$322.06 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: High PerformanceFlute Type: SpiralDrill Bit Point Angle: 140 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0567122 Mfr #: 3323800
Grade: High PerformanceFlute Type: Spiral
Drill Bit Point Angle: 140 DegreesFlute Length: 3-35/64"
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrCCoolant Through: No
Decimal Equivalent: 0.7087Point Type: Notched Point
Item: Jobber Drill BitDrill Bit Finish: WD1
List Number: 5410Drill Bit Dimension Type: Metric
Overall Length: 143.00mmShank Dia.: 0.709"
Drill Bit Size: 18.00mmCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 18.00mm, Decimal Equivalent 0.7087, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Coolant Through No, Overall Length 143.00mm, Grade High Performance, Shank Dia. 0.709 In., Flute Length 3-35/64 In., Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC, Depth:Dia. Ratio 4xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews