Jobber Drill, 19.25mm, 140, Carbide

OSG| Zoro #: G1798343| Mfr #: 52675711

$521.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1798343 Mfr #: 52675711
Drill Bit Material: Solid CarbideCoolant Through: Yes
Drill Bit Grouping: Drill BitPoint Type: R Thinning
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 140 DegreesDecimal Equivalent: 0.7579
Drill Bit Finish: EXODrill Bit Dimension Type: Metric
Flute Length: 93mmList Number: 5260
Drill Bit Size: 19.25mmShank Dia.: 20mm
Overall Length: 160.00mmCountry of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 19.25mm, Decimal Equivalent 0.7579, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish EXO, Coolant Through Yes, Grade High Performance, Overall Length 160.00mm, Cutting Direction Right Hand, Shank Dia. 20mm, Flute Length 93mm, Point Type R Thinning, List Number 5260, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews