Jobber Drill, 3.1mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G1224867| Mfr #: 3322310

$55.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1224867 Mfr #: 3322310
Shank Dia.: 0.1570"Drill Bit Finish: WD1
Overall Length: 74.00mmDrill Bit Point Angle: 140 Degrees
Grade: High PerformanceFlute Type: Spiral
Drill Bit Dimension Type: MetricDrill Bit Material: Solid Carbide
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrCItem: Jobber Drill Bit
Drill Bit Grouping: Drill BitFlute Length: 28.00mm
Drill Bit Size: 3.10mmCountry of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 3.10mm, Decimal Equivalent 0.1220, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Grade High Performance, Overall Length 74.00mm, Shank Dia. 0.1570 In., Flute Length 28.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.