SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, 3.6mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0441691| Mfr #: 3322360

$55.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 74.00mmDrill Bit Point Angle: 140 DegreesDrill Bit Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0441691 Mfr #: 3322360
Overall Length: 74.00mmDrill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: MetricFlute Length: 28.00mm
Flute Type: SpiralDecimal Equivalent: 0.1417
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrCShank Dia.: 0.157"
Drill Bit Finish: WD1Item: Jobber Drill Bit
Point Type: Notched PointDrill Bit Size: 3.60mm
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
List Number: 5410Grade: High Performance
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 3.60mm, Decimal Equivalent 0.1417, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Overall Length 74.00mm, Grade High Performance, Shank Dia. 0.157 In., Flute Length 28.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC, Depth:Dia. Ratio 4xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews