KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 4.09mm, 140, Carbide

OSG| Zoro #: G1381441| Mfr #: 551016111

$86.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Coolant Through: Yes
Overall Length: 95.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1381441 Mfr #: 551016111
Cutting Direction: Right HandCoolant Through: Yes
Overall Length: 95.00mmPoint Type: R Thinning
List Number: 5510Drill Bit Material: Solid Carbide
Grade: High PerformanceDrill Bit Size: #20
Drill Bit Finish: WD1Item: Jobber Drill Bit
Decimal Equivalent: 0.1610Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Drill Bit Point Angle: 140 DegreesFlute Length: 37.00mm
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #20, Decimal Equivalent 0.1610, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 95.00mm, Cutting Direction Right Hand, Shank Dia. 0.1875 In., Flute Length 37mm, Point Type R Thinning, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews