Jobber Drill, 4.76mm, 140, Carbide

OSG| Zoro #: G1202862| Mfr #: 551018711

$92.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1202862 Mfr #: 551018711
Drill Bit Material: Solid CarbideCoolant Through: Yes
Drill Bit Grouping: Drill BitPoint Type: R Thinning
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 140 DegreesDrill Bit Size: 4.76mm
Shank Dia.: 0.1875"Overall Length: 95.00mm
Decimal Equivalent: 0.1874Drill Bit Finish: WD1
Drill Bit Dimension Type: MetricFlute Length: 44mm
List Number: 5510Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 4.76mm, Decimal Equivalent 0.1874, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Cutting Direction Right Hand, Grade High Performance, Overall Length 95.00mm, Shank Dia. 0.1875 In., Flute Length 44mm, Point Type R Thinning, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews