DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill, 4.7mm, 140, Carbide

OSG| Zoro #: G0662112| Mfr #: 8632470

$88.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1850
Item: Jobber Drill Bit
Point Type: R Thinning
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662112 Mfr #: 8632470
Decimal Equivalent: 0.1850Item: Jobber Drill Bit
Point Type: R ThinningShank Dia.: 5.00mm
Flute Length: 43.00mmDrill Bit Size: #13
Coolant Through: YesGrade: High Performance
Drill Bit Material: Solid CarbideOverall Length: 95.00mm
Drill Bit Point Angle: 140 DegreesApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
List Number: 5510Cutting Direction: Right Hand
Drill Bit Finish: WD1Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Cutting Direction Right Hand, Overall Length 95.00mm, Grade High Performance, Shank Dia. 5.00mm, Flute Length 43.00mm, Point Type R Thinning, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews