Jobber Drill, 5.16mm, 140, Carbide

OSG| Zoro #: G1108992| Mfr #: 551020311

$98.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108992 Mfr #: 551020311
Drill Bit Material: Solid CarbideCoolant Through: Yes
Drill Bit Grouping: Drill BitPoint Type: R Thinning
Cutting Direction: Right HandItem: Jobber Drill Bit
Drill Bit Point Angle: 140 DegreesDecimal Equivalent: 0.2031
Drill Bit Finish: WD1Drill Bit Dimension Type: Fractional Inch
Flute Length: 42mmList Number: 5510
Drill Bit Size: 13/64"Shank Dia.: 0.2343"
Overall Length: 100.00mmCountry of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 13/64 In., Decimal Equivalent 0.2031, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 100.00mm, Cutting Direction Right Hand, Shank Dia. 0.2343 In., Flute Length 42mm, Point Type R Thinning, List Number 5510

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews