Jobber Drill, 6.53mm, 140, Carbide

OSG| Zoro #: G1274113| Mfr #: 551025711

$108.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1274113 Mfr #: 551025711
List Number: 5510Item: Jobber Drill Bit
Drill Bit Material: Solid CarbideDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 140 DegreesDrill Bit Finish: WD1
Point Type: R ThinningCoolant Through: Yes
Cutting Direction: Right HandOverall Length: 109.00mm
Decimal Equivalent: 0.2570Drill Bit Dimension Type: Letter
Flute Length: 53.00mmDrill Bit Size: F
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Letter, Drill Bit Size F, Decimal Equivalent 0.2570, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 109.00mm, Cutting Direction Right Hand, Shank Dia. 0.2656 In., Flute Length 53mm, Point Type R Thinning, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews