20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Jobber Drill, 6.6mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0591437| Mfr #: 3322660

$87.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0591437 Mfr #: 3322660
Shank Dia.: 0.276"Drill Bit Point Angle: 140 Degrees
Drill Bit Finish: WD1Grade: High Performance
Flute Length: 53.00mmDrill Bit Dimension Type: Metric
Flute Type: SpiralApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Overall Length: 91.00mmDrill Bit Material: Solid Carbide
Drill Bit Size: 6.60mmCountry of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 6.60mm, Decimal Equivalent 0.2598, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Grade High Performance, Overall Length 91.00mm, Shank Dia. 0.276 In., Flute Length 53.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.