JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Jobber Drill, 7.14mm, 140, Carbide

OSG| Zoro #: G0852826| Mfr #: 551028111

$124.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0852826 Mfr #: 551028111
Drill Bit Point Angle: 140 DegreesDrill Bit Material: Solid Carbide
Cutting Direction: Right HandPoint Type: R Thinning
Coolant Through: YesItem: Jobber Drill Bit
Drill Bit Grouping: Drill BitList Number: 5510
Drill Bit Finish: WD1Drill Bit Dimension Type: Metric
Flute Length: 58.00mmDrill Bit Size: 7.14mm
Overall Length: 118.00mmDecimal Equivalent: 0.2811
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 7.14mm, Decimal Equivalent 0.2811, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Grade High Performance, Overall Length 118.00mm, Cutting Direction Right Hand, Shank Dia. 0.2812 In., Flute Length 58mm, Point Type R Thinning, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews