Jobber Drill, 7.4mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G2355911| Mfr #: 3322740

$95.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2355911 Mfr #: 3322740
Flute Length: 53.00mmApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Drill Bit Grouping: Drill BitShank Dia.: 0.3150"
Drill Bit Finish: WD1Overall Length: 91.00mm
Drill Bit Point Angle: 140 DegreesDrill Bit Material: Solid Carbide
Grade: High PerformanceItem: Jobber Drill Bit
Flute Type: SpiralDrill Bit Dimension Type: Metric
Drill Bit Size: 7.40mmCountry of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 7.40mm, Decimal Equivalent 0.2913, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Grade High Performance, Overall Length 91.00mm, Shank Dia. 0.3150 In., Flute Length 53.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.