KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 8.6mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0894467| Mfr #: 3322860

$95.48 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.354"
Flute Length: 61.00mm
Drill Bit Point Angle: 140 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0894467 Mfr #: 3322860
Shank Dia.: 0.354"Flute Length: 61.00mm
Drill Bit Point Angle: 140 DegreesGrade: High Performance
Overall Length: 103.00mmApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Drill Bit Size: 8.60mmItem: Jobber Drill Bit
Point Type: Notched PointDrill Bit Dimension Type: Metric
Decimal Equivalent: 0.3386Flute Type: Spiral
List Number: 5410Drill Bit Grouping: Drill Bit
Drill Bit Finish: WD1Drill Bit Material: Solid Carbide
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.60mm, Decimal Equivalent 0.3386, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Grade High Performance, Overall Length 103.00mm, Shank Dia. 0.3540 In., Flute Length 61.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews