DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Drill, 8.73mm, 140, Carbide

OSG| Zoro #: G1297387| Mfr #: 551034311

$147.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.3437
Item: Jobber Drill Bit
Point Type: R Thinning
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1297387 Mfr #: 551034311
Decimal Equivalent: 0.3437Item: Jobber Drill Bit
Point Type: R ThinningFlute Length: 70.00mm
Drill Bit Size: 8.73mmCoolant Through: Yes
Grade: High PerformanceDrill Bit Material: Solid Carbide
Overall Length: 128.00mmDrill Bit Point Angle: 140 Degrees
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitList Number: 5510
Cutting Direction: Right HandDrill Bit Finish: WD1
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.73mm, Decimal Equivalent 0.3437, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Coolant Through Yes, Cutting Direction Right Hand, Overall Length 128.00mm, Grade High Performance, Shank Dia. 0.344 In., Flute Length 70.00mm, Point Type R Thinning, List Number 5510

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews