Jobber Drill, 9.6mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G1228254| Mfr #: 3322960

$111.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1228254 Mfr #: 3322960
Drill Bit Material: Solid CarbideFlute Type: Spiral
Drill Bit Point Angle: 140 DegreesOverall Length: 103.00mm
Drill Bit Grouping: Drill BitItem: Jobber Drill Bit
Drill Bit Finish: WD1Drill Bit Dimension Type: Metric
Application: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrCGrade: High Performance
Flute Length: 61.00mmDrill Bit Size: 9.60mm
Shank Dia.: 0.3940"Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 9.60mm, Decimal Equivalent 0.3780, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Grade High Performance, Overall Length 103.00mm, Shank Dia. 0.3940 In., Flute Length 61.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews