KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, 9.9mm, Carbide, EXO, 140 Deg

OSG| Zoro #: G0285564| Mfr #: 3322990

$113.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Size: 9.90mm
Drill Bit Material: Solid Carbide
Flute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0285564 Mfr #: 3322990
Drill Bit Size: 9.90mmDrill Bit Material: Solid Carbide
Flute Type: SpiralShank Dia.: 0.394"
Drill Bit Finish: WD1Drill Bit Grouping: Drill Bit
Flute Length: 61.00mmList Number: 5410
Drill Bit Dimension Type: MetricGrade: High Performance
Overall Length: 103.00mmApplication: For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC
Drill Bit Point Angle: 140 DegreesDecimal Equivalent: 0.3898
Item: Jobber Drill BitPoint Type: Notched Point
Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.90mm, Decimal Equivalent 0.3898, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Flute Type Spiral, Overall Length 103.00mm, Grade High Performance, Shank Dia. 0.394 In., Flute Length 61.00mm, Point Type Notched Point, List Number 5410, For Alloy, Carbon And Tool Steel, Aluminum, Cast Iron, Stainless Steel And Hardened Steel Up To 50 HrC, Depth x Dia. Ratio 4xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews