customer-service Help
Osg

Jobber Drill Bit, 14.10mm, Carbide

Osg Jobber Drill Bit, 14.10mm, Carbide 8663410
Hover or click to zoom Tap to zoom
$335.21
  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Drill Bit
  • Drill Bit Dimension Type: Metric
See full product details
This item ships free.

Total: $335.21

Osg #8663410 Specifications

  • Drill Bit Grouping: Drill Bit
  • Item: Jobber Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 14.10mm
  • Drill Bit Point Angle: 140 Degrees
  • Drill Bit Material: Solid Carbide
  • Drill Bit Finish: WD1
  • Decimal Equivalent: 0.5551
  • Coolant Fed: Coolant Through
  • Shank Dia.: 15.00 mm
  • Overall Length: 185.00 mm
  • Cutting Direction: Right Hand
  • Flute Length: 113.00 mm
  • Maximum Drilling Depth: 113.00 mm
  • Point Type: R
  • Coolant Through: No
  • List Number: 5610
  • Depth:Dia. Ratio: 5xD
  • Application: For Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 35 HrC
  • Depth x Dia. Ratio: 5xD
  • Measurement System: Metric
  • Material - Machining: Carbide
  • Shank Length: 72.00 mm
  • Helix Angle: 30 Degrees
  • Series: EXOPRO Mega Muscle
  • Number of Coolant Holes: 3
  • Drill Bit Point Type: R Thinning Point
  • Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Drill Bit Size 14.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, Decimal Equivalent 0.5551, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 3

Reviews of Osg #8663410