KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Coolant Fed, 10.3mm, EXO

OSG| Zoro #: G2031032| Mfr #: 8633030

$191.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Shank Dia.: 11.00mm
Flute Length: 83.00mm
Grade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031032 Mfr #: 8633030
Shank Dia.: 11.00mmFlute Length: 83.00mm
Grade: High PerformanceOverall Length: 146.00mm
Drill Bit Size: 10.30mmItem: Jobber Drill Bit
Point Type: Notched PointDrill Bit Dimension Type: Metric
Drill Bit Point Angle: 140 DegreesDecimal Equivalent: 0.4055
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysList Number: 5510
Drill Bit Grouping: Drill BitDrill Bit Finish: WD1
Drill Bit Material: Solid CarbideCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 10.30mm, Decimal Equivalent 0.4055, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 146.00mm, Shank Dia. 11mm, Flute Length 83.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews