BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, Coolant Fed, 11.5mm, EXO

OSG| Zoro #: G0391736| Mfr #: 8633150

$222.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flute Length: 92.00mmList Number: 5510Item: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0391736 Mfr #: 8633150
Flute Length: 92.00mmList Number: 5510
Item: Jobber Drill BitDrill Bit Size: 11.50mm
Point Type: Notched PointDecimal Equivalent: 0.4528
Drill Bit Point Angle: 140 DegreesDrill Bit Finish: WD1
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
Grade: High PerformanceOverall Length: 156.00mm
Shank Dia.: 12.00mmApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Drill Bit Dimension Type: MetricCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 11.50mm, Decimal Equivalent 0.4528, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Overall Length 156.00mm, Grade High Performance, Shank Dia. 12.00mm, Flute Length 92.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys, Depth:Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews