Jobber Drill, Coolant Fed, 11.9mm, EXO

OSG| Zoro #: G0977697| Mfr #: 8633190

$271.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0977697 Mfr #: 8633190
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysItem: Jobber Drill Bit
Drill Bit Point Angle: 140 DegreesDrill Bit Material: Solid Carbide
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Grade: High PerformanceDrill Bit Finish: WD1
Flute Length: 96.00mmDrill Bit Size: 11.90mm
Shank Dia.: 12.00mmOverall Length: 156.00mm
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 11.90mm, Decimal Equivalent 0.4685, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 156.00mm, Shank Dia. 12mm, Flute Length 96.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews