Jobber Drill, Coolant Fed, 3.2mm, EXO

OSG| Zoro #: G1184242| Mfr #: 8632320

$87.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1184242 Mfr #: 8632320
Drill Bit Material: Solid CarbideDrill Bit Dimension Type: Metric
Drill Bit Point Angle: 140 DegreesDrill Bit Grouping: Drill Bit
Item: Jobber Drill BitDrill Bit Finish: WD1
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysGrade: High Performance
Flute Length: 29.00mmDrill Bit Size: 3.20mm
Shank Dia.: 4mmOverall Length: 86.00mm
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 3.20mm, Decimal Equivalent 0.1260, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 86.00mm, Shank Dia. 4mm, Flute Length 29.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews