Jobber Drill, Coolant Fed, 4.2mm, EXO

OSG| Zoro #: G2148097| Mfr #: 8632420

$92.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2148097 Mfr #: 8632420
Drill Bit Material: Solid CarbideDrill Bit Point Angle: 140 Degrees
Drill Bit Grouping: Drill BitItem: Jobber Drill Bit
Drill Bit Finish: WD1Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Grade: High PerformanceDrill Bit Dimension Type: Metric
Flute Length: 38.00mmDrill Bit Size: 4.20mm
Shank Dia.: 5mmOverall Length: 95.00mm
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 4.20mm, Decimal Equivalent 0.1654, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 95.00mm, Shank Dia. 5mm, Flute Length 38.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews