KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Coolant Fed, 4.3mm, EXO

OSG| Zoro #: G0634331| Mfr #: 8632430

$87.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 95.00mm
Point Type: Notched Point
Shank Dia.: 5.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0634331 Mfr #: 8632430
Overall Length: 95.00mmPoint Type: Notched Point
Shank Dia.: 5.00mmList Number: 5510
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: #18Drill Bit Finish: WD1
Item: Jobber Drill BitDecimal Equivalent: 0.1695
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDrill Bit Point Angle: 140 Degrees
Flute Length: 39.00mmDrill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Wire, Drill Bit Size #18, Decimal Equivalent 0.1695, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Overall Length 95.00mm, Grade High Performance, Shank Dia. 5.00mm, Flute Length 39.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys, Depth x Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews