KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Coolant Fed, 6.6mm, EXO

OSG| Zoro #: G2232991| Mfr #: 8632660

$104.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2598
Item: Jobber Drill Bit
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232991 Mfr #: 8632660
Decimal Equivalent: 0.2598Item: Jobber Drill Bit
Point Type: Notched PointShank Dia.: 7.00mm
Flute Length: 53.00mmDrill Bit Size: 6.60mm
Grade: High PerformanceDrill Bit Material: Solid Carbide
Overall Length: 109.00mmDrill Bit Point Angle: 140 Degrees
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitList Number: 5510
Drill Bit Finish: WD1Country of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.60mm, Decimal Equivalent 0.2598, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 109.00mm, Shank Dia. 7mm, Flute Length 53.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews