KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Drill, Coolant Fed, 6.8mm, EXO

OSG| Zoro #: G1816062| Mfr #: 8632680

$104.59 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 109.00mm
Point Type: Notched Point
Shank Dia.: 7.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816062 Mfr #: 8632680
Overall Length: 109.00mmPoint Type: Notched Point
Shank Dia.: 7.00mmList Number: 5510
Drill Bit Material: Solid CarbideGrade: High Performance
Drill Bit Size: 6.80mmDrill Bit Finish: WD1
Item: Jobber Drill BitDecimal Equivalent: 0.2677
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDrill Bit Point Angle: 140 Degrees
Flute Length: 55.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.80mm, Decimal Equivalent 0.2677, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 109.00mm, Shank Dia. 7mm, Flute Length 55.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews