SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Drill, Coolant Fed, 7.1mm, EXO

OSG| Zoro #: G2297373| Mfr #: 8632710

$128.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 118.00mmDrill Bit Point Angle: 140 DegreesDrill Bit Dimension Type: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2297373 Mfr #: 8632710
Overall Length: 118.00mmDrill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: MetricFlute Length: 57.00mm
Decimal Equivalent: 0.2795Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Shank Dia.: 8.00mmDrill Bit Finish: WD1
Item: Jobber Drill BitPoint Type: Notched Point
Drill Bit Size: 7.10mmDrill Bit Grouping: Drill Bit
Drill Bit Material: Solid CarbideList Number: 5510
Grade: High PerformanceCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.10mm, Decimal Equivalent 0.2795, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Overall Length 118.00mm, Grade High Performance, Shank Dia. 8.00mm, Flute Length 57.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys, Depth:Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews