20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Jobber Drill, Coolant Fed, 7.5mm, EXO

OSG| Zoro #: G2101145| Mfr #: 8632750

$129.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101145 Mfr #: 8632750
Drill Bit Finish: WD1Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Drill Bit Grouping: Drill BitGrade: High Performance
Item: Jobber Drill BitDrill Bit Material: Solid Carbide
Drill Bit Dimension Type: MetricDrill Bit Point Angle: 140 Degrees
Flute Length: 60.00mmDrill Bit Size: 7.50mm
Shank Dia.: 8mmOverall Length: 118.00mm
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 7.50mm, Decimal Equivalent 0.2953, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 118.00mm, Shank Dia. 8mm, Flute Length 60.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.