BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Drill, Coolant Fed, 7.9mm, EXO

OSG| Zoro #: G2194053| Mfr #: 8632790

$136.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill BitGrade: High Performance
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2194053 Mfr #: 8632790
Drill Bit Dimension Type: MetricDrill Bit Grouping: Drill Bit
Grade: High PerformanceItem: Jobber Drill Bit
Flute Length: 64.00mmDrill Bit Point Angle: 140 Degrees
Decimal Equivalent: 0.3110Drill Bit Size: 7.90mm
Point Type: Notched PointDrill Bit Finish: WD1
List Number: 5510Shank Dia.: 8.00mm
Drill Bit Material: Solid CarbideOverall Length: 118.00mm
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysCountry of Origin (subject to change): Japan

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.90mm, Decimal Equivalent 0.3110, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Overall Length 118.00mm, Grade High Performance, Shank Dia. 8.00mm, Flute Length 64.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys, Depth:Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews