Jobber Drill, Coolant Fed, 8.1mm, EXO

OSG| Zoro #: G0323662| Mfr #: 8632810

$147.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0323662 Mfr #: 8632810
Drill Bit Grouping: Drill BitDrill Bit Material: Solid Carbide
Item: Jobber Drill BitGrade: High Performance
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDrill Bit Point Angle: 140 Degrees
Drill Bit Dimension Type: MetricDrill Bit Finish: WD1
Drill Bit Size: 8.10mmShank Dia.: 9.00mm
Overall Length: 128.00mmFlute Length: 65.00mm
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 8.10mm, Decimal Equivalent 0.3189, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 128.00mm, Shank Dia. 9mm, Flute Length 65.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews