Jobber Drill, Coolant Fed, 8.6mm, EXO

OSG| Zoro #: G0984584| Mfr #: 8632860

$156.75 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984584 Mfr #: 8632860
Drill Bit Material: Solid CarbideItem: Jobber Drill Bit
Drill Bit Finish: WD1Drill Bit Dimension Type: Metric
Application: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat AlloysDrill Bit Grouping: Drill Bit
Grade: High PerformanceDrill Bit Point Angle: 140 Degrees
Flute Length: 69.00mmDrill Bit Size: 8.60mm
Shank Dia.: 9.00mmOverall Length: 128.00mm
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 8.60mm, Decimal Equivalent 0.3386, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 128.00mm, Shank Dia. 9mm, Flute Length 69.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews