Jobber Drill, Coolant Fed, 9.3mm, EXO

OSG| Zoro #: G0584446| Mfr #: 8632930

$164.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0584446 Mfr #: 8632930
Item: Jobber Drill BitApplication: For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys
Drill Bit Material: Solid CarbideDrill Bit Point Angle: 140 Degrees
Grade: High PerformanceDrill Bit Grouping: Drill Bit
Drill Bit Dimension Type: MetricDrill Bit Finish: WD1
Flute Length: 75.00mmDrill Bit Size: 9.30mm
Shank Dia.: 10mmOverall Length: 136.00mm
Country of Origin (subject to change): Japan

Product Description

Jobber Drill Bit, Metric, Drill Bit Size 9.30mm, Decimal Equivalent 0.3661, Drill Bit Point Angle 140 Degrees , Drill Bit Material Solid Carbide, Drill Bit Finish WD1, Grade High Performance, Overall Length 136.00mm, Shank Dia. 10mm, Flute Length 75.00mm, Point Type Notched Point, List Number 5510, For Deeper Hole Drilling And High Penetration Rates In Cast Aluminum, Cast Iron, Carbon Steel, Alloy Die Steel, Stainless Steel And High Heat Alloys

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.