Osg
Jobber Bit, O, Cobalt High Speed Steel
Mfr # 15316005
Zoro # G0956042
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt Steel
- Drill Bit Finish TiN
Explore More Products
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit 8672500
- OSG Jobber Drill Bit, 2.68mm, HSS-E 8597268
- OSG Jobber Drill Bit, 13.20mm, Carbide 8663320
- OSG Jobber Drill Bit, 7.70mm, Carbide HP245-3031
- OSG Carbide TiN 140 Deg. Jobber Length Drill Bit 521033212
- OSG Solid Carbide, Bright Finish, Spiral Flute 220-1562
- OSG Jobber Drill Bit, 11.70mm, Carbide HP255-4606
- OSG Jobber Drill Bit, 9.50mm, XPM 8593095
- OSG 17/64" Carbide TiN 140 Deg. Jobber Length Drill Bit 521026512
- OSG Jobber Bit, #14, High Speed Steel 8597462
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.20mm C74025
- Osg Jobber Length Drill Bits