Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, K10T Grade, CrN Coating

  • Zoro #: G0602773
  • Mfr #: 8033300
$8.24
  • Hardened (H) Compatibility: No
  • Stainless (M) Compatibility: No
  • Insert Shape: Rectangle
See full product details
Orders over $75 ship free.

Osg #8033300 Specifications

  • Zoro #: G0602773
  • Mfr #: 8033300
Hardened (H) Compatibility: No Stainless (M) Compatibility: No
Insert Shape: Rectangle Item: Parallelogram Milling Insert
Cutting Direction: Right Hand ISO Number: APHT0903PPR-73
Inscribed Circle: 6.750 in Workpiece Compatibility: Nonferrous (N)
Grade: K10T Coating: CrN
No. of Edges: 2 Insert Size: 0903
Steel (P) Compatibility: No Insert Thickness: 3.180"
Chip-Breaker: Yes Non Ferrous (N) Compatibility: Yes
Insert Material: Carbide Mounting Style: Screw Held
Cast Iron (K) Compatibility: No For Use With: Indexable Ballnose End Mills
Rake: Positive Super Alloy (S) Compatibility: No
Lead Angle: 11 Degrees Nose Radius: 0.400"
ANSI Number: APHT0903PPR-73 Insert Style: APHT
Insert Application: Finishing Series: EXOCARB Disc Cutter
For Toolholder: 100XSLX4J, 125XSLX5J, 80XSLX4J Width: 6.75mm
Manufacturer Grade: K10T Primary Material Application ISO Code: N
Primary Material Application: Aluminum, Brass, Bronze, Copper, Magnesium ANSI Code: APHT0903PPR-73
Corner Radius: 0.40mm Insert Holding Type: Screw Held
Cutting Edge Length: 9.52mm Hole Type: 40 Degrees to 60 Degrees Countersink Hole
Shape: Parallelogram Measurement System: Metric
Thickness: 3.180 in Clearance Angle: 11 Degrees
Number of Cutting Edges: 2 Included Angle: 85 Degrees
Chip-Breaker Code: 73 Cutting Application: Finishing
Material - Machining: Carbide Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Parallelogram Milling Insert, Inscribed Circle 6.750 in, Positive, APHT0903PPR-73, 73, 11 Degrees

Reviews of Osg #8033300