Pipe Tap, Taper, 1-11.5, S/O, 5 Flt

OSG| Zoro #: G1435831| Mfr #: 1735701

$162.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1435831 Mfr #: 1735701
Tap Grouping: TapTap Material: High Speed Steel
Tap Style: PipeStandards: ANSI
Number of Pieces: 1Tap Dimension Type: Pipe
Tap Thread Type: NPTList Number: 308
Tap Chamfer: TaperThread Direction: Right Hand
Tap Finish: OxideItem: Tap
Pitch Diameter Limit: Not RatedShank Dia.: 1.125"
Tap Thread Size: 1"-11-1/2Thread Length: 1-3/4"
Overall Length: 3-3/4"Number of Flutes: 5
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 5, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 1.125 In., Overall Length 3-3/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews