Pipe Tap, Taper, 1-1/2-11.5, S/O, 7 Flt

OSG| Zoro #: G0786843| Mfr #: 1310901

$259.84 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Tap
Number of Flutes: 7
Number of Pieces: 1

Technical Specifications

Zoro #: G0786843 Mfr #: 1310901
Tap Thread Type: NPTTap Grouping: Tap
Standards: ANSIThread Direction: Right Hand
Pitch Diameter Limit: Not RatedTap Dimension Type: Pipe
Tap Material: High Speed SteelTap Style: Pipe
Number of Pieces: 1Tap Chamfer: Taper
Item: TapShank Dia.: 1.125"
List Number: 108Tap Finish: Oxide
Thread Length: 1-3/4"Overall Length: 4-1/4"
Number of Flutes: 7Tap Thread Size: 1-1/2"-11-1/2
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1-1/2 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 7, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 1.125 In., Overall Length 4-1/4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews