Pipe Tap, Taper, 1-1/4-11.5, S/O, 5 Flt

OSG| Zoro #: G1605484| Mfr #: 1310801

$192.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Tap
Number of Flutes: 5
Number of Pieces: 1

Technical Specifications

Zoro #: G1605484 Mfr #: 1310801
Tap Grouping: TapTap Thread Type: NPT
Tap Chamfer: TaperThread Direction: Right Hand
Tap Material: High Speed SteelPitch Diameter Limit: Not Rated
Standards: ANSITap Style: Pipe
Tap Dimension Type: PipeNumber of Pieces: 1
Item: TapShank Dia.: 0.984"
List Number: 108Thread Length: 1-3/4"
Overall Length: 4"Number of Flutes: 5
Tap Thread Size: 1-1/4"-11-1/2Tap Finish: Oxide
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1-1/4 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 5, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 0.984 In., Overall Length 4 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews