Pipe Tap, Taper, 2-11.5, S/O, 7 Flt

OSG| Zoro #: G1965275| Mfr #: 1311001

$351.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1965275 Mfr #: 1311001
Tap Grouping: TapNumber of Pieces: 1
Tap Style: PipeTap Chamfer: Taper
Tap Material: High Speed SteelStandards: ANSI
Tap Thread Type: NPTThread Direction: Right Hand
Tap Dimension Type: PipeItem: Tap
Shank Dia.: 1.406"List Number: 108
Thread Length: 1-3/4"Overall Length: 4-1/2"
Number of Flutes: 7Tap Thread Size: 2"-11-1/2
Tap Finish: OxidePitch Diameter Limit: Not Rated
Country of Origin (subject to change): Multiple

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 2 In.-11-1/2, Tap Chamfer Taper, Number of Flutes 7, Pitch Diameter Limit Not Rated, Tap Material High Speed Steel, Tap Finish Oxide, Number of Pieces 1, Thread Length 1-3/4 In., Right Hand, Tap Thread Type NPT, Shank Dia. 1.406 In., Overall Length 4-1/2 In.

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.